Grinding wheel E 230x8.3x22.23 mm ZIRKON Special Line SGP CAST for cast material

Article no.: 4007220802410
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 4007220802410
EAN / GTIN 4007220802410
Manufacturer number 62223747

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. For heavy-duty use in foundries and fettling shops, PFERD offers particularly robust grinding wheels that guarantee maximum safety and achieve top performance, even under these conditions. They are optimized for use on compressed-air turbine and high-frequency angle grinders. Zirconia alumina grinding wheel optimized for use in foundries and fettling shops for cast iron with excellent grinding performance and tool life.

Feature:

  • RPM, max.: 6600 RPM
  • Shape: E / 27 / T27
  • Width, metric: 8.3 mm
  • Dia. hole: 22.23 mm
  • Abrasive: ZAC
  • Dia. external, metric: 230 mm

Advantage:

  • The fastest work progress and high economic efficiency thanks to the excellent grinding performance.
  • Excellent tool life.

Application:

  • Applications: Chamfering; Deburring; Surface grinding
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Casting scale
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Materials that can be worked: Casting scale; Grey/nodular cast iron (GG/GJL, GGG/GJS)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart