drive roller soft ATR-W BSG 10/35 E

Article no.: 4007220801826
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220801826
Copy
EAN / GTIN 4007220801826
Copy
Manufacturer number 4007220801826
Copy
L-Number L51050 2086
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Drive roller, soft

Description:

Soft drive roller for belt sander BSG 10/35 E.

Feature:

  • Version: Drive roller, soft
  • Width, metric: 30 mm
  • Diameter: 100 mm
  • Net weight: 0.25 kg

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart