Description:
PFERD diamond cut-off wheels are manufactured in compliance with the highest quality and safety standards. They guarantee optimum cutting results and allow efficient processing of different materials, e.g. concrete, exposed aggregate concrete, clinker brick, hard stone, granite and other abrasive building materials. The product range offers the best tool for any application. High-performance segmented-edge tool for aggressive, fast cutting of hard materials with high cutting performance and very good tool life.
Feature:
- RPM, max.: 5400 RPM
- Shape: 1A1R / DS
- Width, metric: 2.8 mm
- Dia. hole: 20 mm
- Abrasive: Diamond
- Dia. external, metric: 350 mm
- Height, coating: 10 mm
Advantage:
- High diamond qualities.
- Excellent cutting characteristics and short cutting times.
- Long tool life.
- High ease of cutting.
- High economic efficiency.
Application:
- Recommendations for use: If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear, the risk of thermal damage to the workpiece and dust exposure. Cut using only slight pressure in order to stop the tool overheating. The maximum operating speed for type DS diamond cut-off wheels with a diameter of 300 to 400 mm is 100 m/s.
- Applications: Cutting; Cutting out holes
- Drive types: Joint cutter; Petrol cutter; Stationary machines; Table saw
Material:
- Materials that can be worked:
- Brick
- Reinforced concrete
- Soft stone
- Concrete
- Materials that can be worked: Brick; Reinforced concrete; Soft stone; Concrete
Supplied with:
- Customer-specific tool solutions are available on request.
- All diamond cut-off wheels with a centre hole diameter of 25.4 mm are supplied with a reducing ring to 22.23 mm for use on angle grinders.