Compressed-air belt grinder PBS 5/155 HV 2324 belt length: 480 mmxWidth: 25 mm

Article no.: 4007220792698
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing machine

Identification numbers & Classifications

Article number 4007220792698
EAN / GTIN 4007220792698
Manufacturer number 80704025

Description

Version:

  • Incl. BSVA 5/155-23/24x480

Description:

The exhaust air flow is at the front. Due to the lever throttle, the drive has a dead man's switch. It can be used with or without oil. Belt grinder with belt grinder attachment BSVA 5/155-23/24x480.

Feature:

  • Operating pressure: 6.3 bar
  • Power output: 370 Watt
  • Belt speed, from: 21 m/s
  • Throttle type: Lever
  • Version: Incl. BSVA 5/155-23/24x480
  • Width, metric: 37 mm
  • Air consumption, at idle: 0.6 m³/min
  • Air consumption, under load: 0.4 m³/min
  • Length, metric: 397 mm
  • Number of oil drops [min]: 4 Tropfen
  • Net weight: 1.39 kg
  • Air supply hose internal dia.: 8.5 mm
  • Exhaust direction: front
  • Height: 115 mm

Advantage:

  • The drive has a pivotable belt grinder attachment.
  • As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
  • Safe working using dead man's switch.

Note:

  • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart