Compressed-air belt grinder PBS 5/155 HV 824 belt length: 480 mmxWidth: 6-12 mm

Article no.: 4007220792674
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing machine

    Identification numbers & Classifications

    Article number 4007220792674
    EAN / GTIN 4007220792674
    Manufacturer number 80704010
    L-Number L51050 2146

    Description

    Version:

    • Incl. BSVA 5/155-8/24x480

    Description:

    The exhaust air flow is at the front. Due to the lever throttle, the drive has a dead man's switch. It can be used with or without oil. Belt grinder with belt grinder attachment BSVA 5/155-8/24x480.

    Feature:

    • Operating pressure: 6.3 bar
    • Power output: 370 Watt
    • Belt speed, from: 21 m/s
    • Throttle type: Lever
    • Version: Incl. BSVA 5/155-8/24x480
    • Width, metric: 37 mm
    • Air consumption, at idle: 0.6 m³/min
    • Air consumption, under load: 0.4 m³/min
    • Length, metric: 397 mm
    • Number of oil drops [min]: 4 Tropfen
    • Net weight: 1.39 kg
    • Air supply hose internal dia.: 8.5 mm
    • Exhaust direction: front
    • Height: 115 mm

    Advantage:

    • The drive has a pivotable belt grinder attachment.
    • As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
    • Safe working using dead man's switch.

    Note:

    • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart