COMBIDISC backing pad hard for CDR system dia. 38 mm SBHR with shank dia. 6 mm

Article no.: 4007220776339
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220776339
EAN / GTIN 4007220776339
Manufacturer number 42721391
L-Number L51100 527

Description

Version:

  • H (hard)

Description:

Compatible holder for COMBIDISC grinding tools.

Feature:

  • PFERD type: SBHR
  • Clamping system: CDR system
  • RPM, max.: 25000 RPM
  • Version: H (hard)
  • Width, metric: 0 mm
  • Dia. external, metric: 38 mm
  • Dia. shank, metric: 6 mm
  • Length, shank: 40

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart