DUODISC cut-off/grind. E 115x2.8x22.23 mm depressed-centre Uni. Line PSF DUO STEELOX f. steel/VA

Article no.: 4007220754498
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 4007220754498
EAN / GTIN 4007220754498
Manufacturer number 62011620
L-Number L51150 29

Description

Description:

The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Combination wheel for steel and stainless steel (INOX) with high cutting performance and good tool life. The DUODISC combination wheel is the solution for safe cutting and grinding with just one tool. It meets all the requirements of EN 12413 for cutting and grinding wheels.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: E DUODISC / 27 / T27
  • Width, metric: 2.8 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 115 mm

Advantage:

  • Idea for flush cutting.
  • Safe, standard-compliant solution for cutting and face grinding with just one tool.
  • Time savings due to fewer wheel changes.
  • Suitable for general use on steel and stainless steel (INOX).
  • Problem solver for grinding work on scale.

Application:

  • Applications: Cutting; Deburring; Grouting; Surface grinding; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Mill scale
    • Scale
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Mill scale; Scale; Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart