PIPELINE brush knotted RBG dia. 150x6x22.2 mm steel wire dia. 0.50 mm angle grinders

Article no.: 4007220751015
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 4007220751015
    EAN / GTIN 4007220751015
    Manufacturer number 43303501

    Description

    Description:

    Aggressive and robust brush that is able to withstand high mechanical loads. Perfect for heavy-duty brushing in pipeline and container construction. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

    Feature:

    • Number, knots: 56 Stück
    • RPM, max.: 10000 RPM
    • RPM, optimum, from: 5000 RPM
    • RPM, optimum, to: 10000 RPM
    • Width, metric: 6 mm
    • Mounting system: Centre hole
    • Mounting X-LOCK: without
    • Dia. hole: 22.2 mm
    • Arrangement of the filament material: knotted Pipeline
    • Dia. filament material: 0.5 mm
    • Dia. external, metric: 150 mm
    • Dia. thread: 0
    • Filament material: Steel wire (ST)
    • Length, filament: 27 mm

    Advantage:

    • Aggressive brushing effect due to the very stiff wire knots.
    • Extra-slim design enables optimal access to hard-to-reach areas such as root weld seams.
    • Long tool life through use of PFERD special wire.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. For optimum results, use on powerful angle grinders.
    • Applications: Cleaning; Deburring; Derusting; Descaling; Removing oxide layers; Paint stripping; Root seam processing; Work on weld seams; Work on fillet welds
    • Drive types: Angle grinder; Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Cast iron
      • Cast steel
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Cast iron; Cast steel; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart