COMBIDISC diamond abrasive disc CD dia. 75 mm D126/P 120 for titanium, glass, GRP and stone

Article no.: 4007220750407
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 4007220750407
    EAN / GTIN 4007220750407
    Manufacturer number 42740011
    L-Number L51050 1996

    Description

    Description:

    Exceptionally suitable for work on wear-resistant coatings and for hard facings made of tungsten carbide, chromium carbide, titanium carbide, etc. Particularly recommended for work on materials used for aircraft engine construction and for working on extremely hard materials. Grit size according to ISO 6344: P 120. The CD clamping system has a threaded connection with female thread (metal/plastic) on the tool side. Also suitable for the following commonly used systems: PSG, Power Lock Type II ″turn on″, SocAtt, Turn-On.

    Feature:

    • Clamping system: CD system
    • RPM, optimum, from: 2500 RPM
    • RPM, optimum, to: 5000 RPM
    • Abrasive: Diamond
    • Dia. external, metric: 75 mm
    • Grit size: 126

    Advantage:

    • High economic efficiency as tool can be changed quickly.
    • Very comfortable due to ease of use and low-vibration working.
    • No disruptions in use due to adhesion, slipping or coming loose.

    Application:

    • Recommendations for use: Use COMBIDISC abrasive discs with an abrasive disc holder on flexible shaft drives with an angle handpiece, or small compressed-air or electric angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools. For the best results, use at a recommended cutting speed of 10-20 m/s. Use with hard or medium-hard COMBIDISC abrasive disc holders.
    • Applications: Deburring; Step-by-step fine grinding; Leveling; Roughening; Sharpening; Surface work; Work on weld seams; Working on edges
    • Drive types: Angle grinder; Cordless angle grinder; Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Cobalt-based alloys
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Stone
      • Thermoplastics
      • Titanium
      • Titanium alloys
      • Materials that can be worked: Cobalt-based alloys; Fibre-reinforced thermosetting plastics (GRP, CRP); Nickel-based alloys (e.g. Inconell and Hastelloy); Stone; Thermoplastics; Titanium; Titanium alloys

    Supplied with:

    • Please order abrasive disc holder separately.
    • The grit size is specified in μm.

    Note:

    • The maximum permitted peripheral speed is 50 m/s.
    • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart