accessory wire stem with eyelet IBUS for tube brushes with thread 1/2″, 1000mm long″

Article no.: 4007220750100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal brush

Identification numbers & Classifications

Article number 4007220750100
EAN / GTIN 4007220750100
Manufacturer number 43690216
L-Number L51510 574

Description

Description:

Suitable for work with tube brushes with a thread.

Feature:

  • PFERD type: IBUS 1/2 BSW 1000
  • Mounting system: Thread
  • Outer dia. of screw socket: 16 mm
  • Dia. thread: 1/2 BSW
  • Length, total: 1000 mm

Advantage:

  • Optimal access to hard-to-reach areas.

Supplied with:

  • BSW = British Standard Whitworth
  • Please note the outer diameter of the screw socket: 1/2 = 16 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart