tube brush IBU dia. 20x100mm with eyelet plastic filament dia. 0.30

Article no.: 4007220749197
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Internal brush

    Identification numbers & Classifications

    Article number 4007220749197
    EAN / GTIN 4007220749197
    Manufacturer number 43679256
    L-Number L51510 132

    Description

    Description:

    For light cleaning and deburring work on threaded holes or recesses, e.g. keyways. Specially suited to brushing in manual applications. Brushes with nylon filament material are particularly well suited to working with materials that would otherwise be scratched or damaged, e.g. soft plastics. Plastic filament withstands temperatures up to 220 °C.

    Feature:

    • Width, metric: 100 mm
    • Mounting system: Manual use
    • Dia. filament material: 0.15 mm
    • Dia. external, metric: 20 mm
    • Filament material: Nylon
    • Length, total: 300 mm

    Advantage:

    • Enable maximum precision and efficiency in work on delicate workpieces.
    • Optimal access to hard-to-reach areas such as the inner surfaces of pipes and drilled holes.

    Application:

    • Recommendations for use: Use coolant for applications where large amounts of heat are produced.
    • Applications: Cleaning; Deburring
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Thermosetting plastics
      • Other non-ferrous metals
      • Thermoplastics
      • Materials that can be worked: Thermosetting plastics; Other non-ferrous metals; Thermoplastics

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart