Extension for drive spindles SPVH13 length 800 mm 6 S8 Max.RPM25,000 incl. 6 mm collet

Article no.: 4007220739129
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220739129
EAN / GTIN 4007220739129
Manufacturer number 87101290
L-Number L51050 2155

Description

Description:

With drive spindle extensions, shanks of grinding and milling tools can be extended. They allow access to difficult-to-reach areas and particularly deep cores. They are clamped into the collet of the machine (air or electric grinder) or into the flexible shaft handpiece. They must also be guided by hand. With drive spindle extensions, shanks of grinding and milling tools can be extended. They allow access to difficult-to-reach areas and particularly deep cores. They are clamped into the collet of the machine (air or electric grinder) or into the flexible shaft handpiece. They must also be guided by hand. Extension for drive spindles for manual application with a diameter of 13 mm, a length of 800 mm, a tool mounting of 6 mm and a shank holder of 8 mm. 2 keys DM SW 6/7 mm and 1 collet 3 mm.

Feature:

  • RPM, max.: 25000 RPM
  • Collet group: 10
  • Incl. dia collet [mm]: 6
  • Net weight: 0.772 kg
  • Dia. shank holder [mm]: 8
  • Dia. spindle, max.: 13 mm
  • Dia. tool mounting: 6 mm
  • Length, mounting pin: 28 mm
  • Length, total: 906 mm

Advantage:

  • Cost-effective alternative to customized burrs and mounted points with long shanks.

Supplied with:

  • Special lengths are available on request.

Note:

  • The maximum permitted rotational speed is 25,000 RPM.
  • Caution! When using spindle extensions, please observe the valid safety regulations and accident prevention regulations. Please do not clamp tools which are too large on the extension since they are driven by a core. The extension and machine must be guided in a line. Levering and tilting result in damage to the extension.
  • When working with long shank lengths, it is essential that the tool is inserted into the workpiece (e.g. bores, pipes, ducts or keyways) before the drive system is switched on. The extension is only intended for manual use in connection with suitable air grinders, electric grinders or flexible shaft handpieces for tools with standard shanks. The extension and a tool permitted for use at the appropriate rotational speed are clamped into an impact-free collet on the device. Do not clamp on the transition radius. Clamping of a second extension or of tools with excessively long shanks is not permitted.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart