accessory extension IBUV for tube brushes with thread 3/8″ 300mm long

Article no.: 4007220726891
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube brush

Identification numbers & Classifications

Article number 4007220726891
EAN / GTIN 4007220726891
Manufacturer number 43690212
L-Number L51510 588

Description

Description:

Suitable for work with tube brushes with a thread.

Feature:

  • PFERD type: IBUV 3/8 BSW 300
  • Mounting system: Thread
  • Outer dia. of screw socket: 12 mm
  • Dia. thread: 3/8 BSW
  • Length, total: 300 mm

Advantage:

  • Optimal access to hard-to-reach areas.

Supplied with:

  • Please note the outer diameter of the screw socket: 3/8 = 12 mm
  • BSW = British Standard Whitworth

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart