POLIFAN flap disc PFF 125x22.23 mm flat CO-COOL 40 SG STEELOX steel/stainless steel

Article no.: 4007220725450
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 4007220725450
EAN / GTIN 4007220725450
Manufacturer number 67660425
L-Number L51120 54

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. POLIFAN flap disc with particularly cool grinding for materials that are difficult to machine such as high-alloy and rust-resistant steel, nickel-based alloys or titanium alloys.

Feature:

  • RPM, max.: 12200 RPM
  • Shape: PFF / A / T27
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: CO-COOL
  • Dia. external, metric: 125 mm
  • Grit size: 40

Advantage:

  • The self-sharpening action of the ceramic oxide grain guarantees optimal results, even on materials that are difficult to machine.
  • Less heat build-up in the workpiece compared with other flap discs.

Application:

  • Applications: Chamfering; Deburring; Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Hard aluminium alloys
    • Mill scale
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Scale
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Hard aluminium alloys; Mill scale; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Scale; Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart