COMBICLICK aluminium oxide fibre disc dia. 125 mm A-COOL150 for stainless steel

Article no.: 4007220722329
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Fibre disc

    Identification numbers & Classifications

    Article number 4007220722329
    EAN / GTIN 4007220722329
    Manufacturer number 64191115
    L-Number L51050 10

    Description

    Description:

    The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the tool. With the backing pad, COMBICLICK tools can be used on commercially available angle grinders. The unique geometry of the cooling slots ensures high air throughput, which in turn considerably reduces the thermal load on the abrasive material and the workpiece. Compared with conventional tools, the quick-mounting system, robust holder, secure tool-locking feature and integrated cooling system together achieve a workpiece temperature that is 30 % lower, a 25 % higher stock removal rate, a 30 % longer tool life, and better utilization of the abrasive material. PFERD fibre discs are manufactured in accordance with ISO 16057 in shape A1 version F under the designation ″vulcanized fibre disc″. For general grinding work from fine to very fine grinding on materials which do not conduct heat well, e.g. stainless steel (INOX) and aluminium. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding.

    Feature:

    • RPM, max.: 12200 RPM
    • Abrasive: A-COOL
    • Dia. external, metric: 125 mm
    • Grit size: 150

    Advantage:

    • The innovative quick-mounting system ensures convenient handling and cool grinding.
    • High economic efficiency thanks to long tool life and very high stock removal rate.
    • Consistent surface finish thanks to high-quality abrasives.
    • Extremely quick and easy tool changes, which reduces process costs.
    • Using COMBICLICK helps to avoid scratches caused by protruding clamping pieces, and exploits the abrasive material that is available.

    Application:

    • Recommendations for use: Use COMBICLICK fibre discs with the COMBICLICK backing pad on commercially available angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools. Particularly soft and flexible grinding performance with face-down grinding.
    • Applications: Deburring; Step-by-step fine grinding; Leveling; Surface work; Work on weld seams; Working on edges
    • Drive types: Angle grinder; Cordless angle grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Stainless steel (INOX)
      • Materials that can be worked: Aluminium; Stainless steel (INOX)

    Supplied with:

    • Please order COMBICLICK backing pads separately.

    Note:

    • The maximum permitted peripheral speed is 80 m/s.
    • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart