Ceramic fibre file KFF flat 1.0x6x150 mm A280 for tool and mould-making

Article no.: 4007220669051
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision file

    Identification numbers & Classifications

    Article number 4007220669051
    EAN / GTIN 4007220669051
    Manufacturer number 40100428
    L-Number L51100 626

    Description

    Description:

    Ceramic fibre files are made of high-grade ceramic fibres embedded in a special resinoid bond. They are suitable for use on surfaces and hard-to-reach areas in tool and mould-making. Colour code for grit size 280 = light brown

    Feature:

    • Shape: Flat
    • Width, metric: 6 mm
    • Abrasive: Ceramic fibre
    • Length, metric: 150 mm
    • Grit size: 280
    • Height: 1 mm

    Advantage:

    • High economic efficiency due to high abrasive performance and long tool life.
    • Produces very good surface quality.

    Application:

    • Recommendations for use: For maximum stock removal rate, use the file at a 45° angle.
    • Applications: Finishing; Step-by-step fine grinding; Surface work
    • Drive types: Manual filing tool; Manual application

    Material:

    • Materials that can be worked:
      • Aluminium
      • Cast steel
      • Copper
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • Stainless steel (INOX)
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Aluminium; Cast steel; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart