POLISTAR PST dia. 40 mm centre hole dia. 3 mm A60 for grinding holes and pipes

Article no.: 4007220661543
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flap disc

Identification numbers & Classifications

Article number 4007220661543
EAN / GTIN 4007220661543
Manufacturer number 42730406
L-Number L51100 747

Description

Description:

POLISTAR cross buffs are flexible tools that were developed especially for working on the inner surfaces of holes and pipes.

Feature:

  • RPM, max.: 19000 RPM
  • RPM, optimum: 7200 RPM
  • Dia. hole: 3 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 40 mm
  • Grit size: 60

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • The tool dimensions ensure optimal processing of small internal diameters.

Application:

  • Recommendations for use: For the best results, use at a recommended cutting speed of 15-20 m/s. POLISTAR can be stacked in several layers. Should be aligned at an offset from one another, so that the abrasive has the optimal effect. PST 40/3 for bore diameter 15–25 mm.
  • Applications: Deburring; Step-by-step fine grinding; Leveling; Structuring (matt finishing, brush matting and satin finishing); Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Brass
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Annealed cast iron; Brass; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Please order arbor separately.
  • POLISTAR are delivered in sheet form. Sheet contents: 10 pieces.

Note:

  • The maximum permitted peripheral speed is 20 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart