accessory extension IBUV for tube brushes with thread M6 1000mm long

Article no.: 4007220660782
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tube brush

    Identification numbers & Classifications

    Article number 4007220660782
    EAN / GTIN 4007220660782
    Manufacturer number 43690200
    L-Number L51510 682

    Description

    Description:

    Suitable for work with tube brushes with a thread.

    Feature:

    • PFERD type: IBUV M6 1000
    • Mounting system: Thread
    • Outer dia. of screw socket: 12 mm
    • Dia. thread: M6
    • Length, total: 1000 mm

    Advantage:

    • Optimal access to hard-to-reach areas.

    Supplied with:

    • Please note the outer diameter of the screw socket: M6 = 12 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart