tube brush IBU dia. 15x80mm M6 brass wire dia. 0.20

Article no.: 4007220660522
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube brush

Identification numbers & Classifications

Article number 4007220660522
EAN / GTIN 4007220660522
Manufacturer number 43679042
L-Number L51510 138

Description

Description:

Particularly suitable for deburring and cleaning pipes, threads, coupling sleeves and cylinders. Brushes with brass wire filament material are suitable for particular applications such as surface finishing on workpieces made from copper and brass. In comparison to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD uses wire quality CuZn37. Brass wire withstands temperatures up to 180 °C. In addition to the thread, this tube brush has a 6 mm shank.

Feature:

  • RPM, max.: 1000 RPM
  • Width, metric: 80 mm
  • Mounting system: Thread
  • Dia. filament material: 0.2 mm
  • Dia. external, metric: 15 mm
  • Dia. shank, metric: 6 mm
  • Dia. thread: M6
  • Filament material: Brass wire (MES)
  • Length, total: 120 mm

Advantage:

  • Can be clamped in collets thanks to integrated shank.
  • Non-sparking.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use with clockwise rotation.
  • Applications: Cleaning; Deburring; Removing oxide layers
  • Drive types: Flexible shaft drive; Manual application; Power drill

Material:

  • Materials that can be worked:
    • Brass
    • Copper
    • Other non-ferrous metals
    • Zinc
    • Materials that can be worked: Brass; Copper; Other non-ferrous metals; Zinc

Note:

  • For safe use, guide the brush into the workpiece before commencing any work.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart