tube brush IBU dia. 15x80mm M6 steel wire dia. 0.20

Article no.: 4007220660485
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tube brush

    Identification numbers & Classifications

    Article number 4007220660485
    EAN / GTIN 4007220660485
    Manufacturer number 43679041
    L-Number L51510 199

    Description

    Description:

    Particularly suitable for deburring and cleaning pipes, threads, coupling sleeves and cylinders. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C. In addition to the thread, this tube brush has a 6 mm shank.

    Feature:

    • RPM, max.: 1000 RPM
    • Width, metric: 80 mm
    • Mounting system: Thread
    • Dia. filament material: 0.2 mm
    • Dia. external, metric: 15 mm
    • Dia. shank, metric: 6 mm
    • Dia. thread: M6
    • Filament material: Steel wire (ST)
    • Length, total: 120 mm

    Advantage:

    • Can be clamped in collets thanks to integrated shank.
    • Long tool life through use of PFERD special wire.
    • Creates fine surfaces.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. Use with clockwise rotation.
    • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
    • Drive types: Flexible shaft drive; Manual application; Power drill

    Material:

    • Materials that can be worked:
      • Cast iron
      • Cast steel
      • Thermosetting plastics
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Thermoplastics
      • Wood
      • Materials that can be worked: Cast iron; Cast steel; Thermosetting plastics; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

    Note:

    • For safe use, guide the brush into the workpiece before commencing any work.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart