tube brush crimped IBU dia. 10x80mm M6 stainless steel wire dia. 0.15

Article no.: 4007220659588
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tube brush

    Identification numbers & Classifications

    Article number 4007220659588
    EAN / GTIN 4007220659588
    Manufacturer number 43679013
    L-Number L51510 144

    Description

    Description:

    Particularly suitable for deburring and cleaning pipes, threads, coupling sleeves and cylinders. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C. In addition to the thread, this tube brush has a 6 mm shank.

    Feature:

    • RPM, max.: 1000 RPM
    • Width, metric: 80 mm
    • Mounting system: Thread
    • Dia. filament material: 0.15 mm
    • Dia. external, metric: 10 mm
    • Dia. shank, metric: 6 mm
    • Dia. thread: M6
    • Filament material: Stainless steel wire (INOX)
    • Length, total: 120 mm

    Advantage:

    • Can be clamped in collets thanks to integrated shank.
    • Very good corrosion resistance.
    • Creates fine surfaces.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. Use with clockwise rotation.
    • Applications: Cleaning; Deburring; Derusting; Removing heat discolouration; Removing oxide layers; Paint stripping; Roughening
    • Drive types: Flexible shaft drive; Manual application; Power drill

    Material:

    • Materials that can be worked:
      • Aluminium
      • Bronze
      • Cobalt-based alloys
      • Hard non-ferrous metal
      • High-temperature-resistant materials
      • Nickel-based alloys (e.g. Inconell and Hastelloy)
      • Nickel or titanium-based superalloys
      • Other non-ferrous metals
      • Soft titanium alloys (tensile strength 500 N/mm²)
      • Stainless steel (INOX)
      • Titanium
      • Titanium alloys
      • Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Hard non-ferrous metal; High-temperature-resistant materials; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Soft titanium alloys (tensile strength 500 N/mm²); Stainless steel (INOX); Titanium; Titanium alloys

    Note:

    • For safe use, guide the brush into the workpiece before commencing any work.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart