tube brush crimped IBU dia. 10x80mm M6 steel wire 0.15

Article no.: 4007220659571
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube brush

Identification numbers & Classifications

Article number 4007220659571
EAN / GTIN 4007220659571
Manufacturer number 43679011
L-Number L51510 1

Description

Description:

Particularly suitable for deburring and cleaning pipes, threads, coupling sleeves and cylinders. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C. In addition to the thread, this tube brush has a 6 mm shank.

Feature:

  • RPM, max.: 1000 RPM
  • Width, metric: 80 mm
  • Mounting system: Thread
  • Dia. filament material: 0.15 mm
  • Dia. external, metric: 10 mm
  • Dia. shank, metric: 6 mm
  • Dia. thread: M6
  • Filament material: Steel wire (ST)
  • Length, total: 120 mm

Advantage:

  • Can be clamped in collets thanks to integrated shank.
  • Long tool life through use of PFERD special wire.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. Use with clockwise rotation.
  • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Flexible shaft drive; Manual application; Power drill

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Thermosetting plastics
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Wood
    • Materials that can be worked: Cast iron; Cast steel; Thermosetting plastics; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

Note:

  • For safe use, guide the brush into the workpiece before commencing any work.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart