Scratch brush for precision mechanics HBFM 4 rows brass wire dia. 0.15 mm

Article no.: 4007220659526
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 4007220659526
EAN / GTIN 4007220659526
Manufacturer number 43674002
L-Number L51510 166

Description

Description:

PFERD offers an extensive range of scratch brushes with various shapes and filament materials. Excellent for light brushing on fine surfaces. Brushes with brass wire filament material are suitable for particular applications such as surface finishing on workpieces made from copper and brass. In comparison to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD uses wire quality CuZn37. Brass wire withstands temperatures up to 180 °C. The filament material diameter of 0.15 mm allows a soft brushing action and produces a fine surface.

Feature:

  • Number, rows: 4
  • Mounting system: Manual use
  • Dia. filament material: 0.15 mm
  • Filament material: Brass wire (MES)
  • Length, filament: 20 mm
  • Length, total: 220 mm

Advantage:

  • Non-sparking.

Application:

  • Applications: Cleaning; Removing oxide layers
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Brass
    • Copper
    • Other non-ferrous metals
    • Materials that can be worked: Brass; Copper; Other non-ferrous metals

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart