Scratch brush for precision mechanics HBFM 4 rows stainless steel wire dia. 0.15 mm

Article no.: 4007220659519
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wire brush

    Identification numbers & Classifications

    Article number 4007220659519
    EAN / GTIN 4007220659519
    Manufacturer number 43674003
    L-Number L51510 334

    Description

    Description:

    PFERD offers an extensive range of scratch brushes with various shapes and filament materials. Excellent for light brushing on fine surfaces. In order to fulfil the particular requirements for working with stainless steel (INOX), PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX), such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets.;The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process). This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire (INOX) withstands temperatures up to 450 °C. The filament material diameter of 0.15 mm allows a soft brushing action and produces a fine surface.

    Feature:

    • Number, rows: 4
    • Mounting system: Manual use
    • Dia. filament material: 0.15 mm
    • Filament material: Stainless steel wire (INOX)
    • Length, filament: 20 mm
    • Length, total: 220 mm

    Advantage:

    • Very good corrosion resistance.

    Application:

    • Applications: Cleaning; Derusting; Removing heat discolouration; Removing oxide layers; Paint stripping
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Aluminium
      • Bronze
      • Cobalt-based alloys
      • Other non-ferrous metals
      • Stainless steel (INOX)
      • Materials that can be worked: Aluminium; Bronze; Cobalt-based alloys; Other non-ferrous metals; Stainless steel (INOX)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart