Angle handpiece WZT 6 45 ° 6.0 DPF/SRF with 6 mm collet max. RPM 18,000

Article no.: 4007220657799
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220657799
Copy
EAN / GTIN 4007220657799
Copy
Manufacturer number 86210140
Copy
L-Number L51050 1027
Copy
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

45 ° angle handpiece with telescopic system, 6 mm collet and duplex spring coupling/expansion ring coupling DPF/SRF/dia. 10 mm. The telescopic mechanism has a fixed maximum length of 45 x 260 mm.

Feature:

  • PFERD type: WZT 6 45° 6.0 DPF/SRF
  • RPM, max.: 18000 RPM
  • Collet group: 13
  • Transmission ratio: 1,53:1
  • Width, metric: 25 mm
  • Handpiece-side coupling dia. metric: 10 mm
  • Handpiece-side coupling G: DPF/SRF
  • Incl. dia collet [mm]: 6
  • Length, metric: 200 mm
  • Net weight: 0.21 kg
  • Handpiece-side coupling dia. [mm]: 10
  • Dia. external, metric: 45 mm
  • Height: 45 mm

Advantage:

  • The 45° inclination of the angle head is ideal for working in corners and hard-to-reach areas.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart