Angle handpiece WZT 6 3.0 DPF/SRF with 3 mm collet max. RPM 18,000

Article no.: 4007220657782
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220657782
EAN / GTIN 4007220657782
Manufacturer number 86210130
L-Number L51050 1401

Description

Description:

90 ° angle handpiece with telescopic system, 3 mm collet and duplex spring coupling/expansion ring coupling DPF/SRF/dia. 10 mm. The telescopic mechanism has a fixed maximum length of 35 x 255 mm.

Feature:

  • PFERD type: WZT 6 3.0 DPF/SRF
  • RPM, max.: 18000 RPM
  • Collet group: 14
  • Transmission ratio: 1,38:1
  • Width, metric: 25 mm
  • Handpiece-side coupling dia. metric: 10 mm
  • Handpiece-side coupling G: DPF/SRF
  • Incl. dia collet [mm]: 3
  • Length, metric: 170 mm
  • Net weight: 0.17 kg
  • Handpiece-side coupling dia. [mm]: 10
  • Dia. external, metric: 35 mm
  • Height: 35 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart