Table stand TS L 1400

Article no.: 4007220657683
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220657683
EAN / GTIN 4007220657683
Manufacturer number 86320001
L-Number L51050 1122

Description

Version:

  • Table stand

Description:

Matching accessories for RUER flexible shaft drive. Table stand TS L 1400 for attachment to bench tops up to 65 mm thick with screw clamp. The telescopic system allows individual height adjustment up to maximum 140 cm. Max. 10 kg carrying capacity.

Feature:

  • PFERD type: TS L 1400
  • Version: Table stand
  • Length, metric: 1400 mm
  • Net weight: 2.17 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart