Mini-Mammoth Electronic MMEW 11/120 230 volts 12,000-800 RPM/1,100 watts

Article no.: 4007220657478
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220657478
Copy
EAN / GTIN 4007220657478
Copy
Manufacturer number 4007220657478
Copy
L-Number L51700 89
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The multi-speed machine with stepless regulation is powerful and is suitable for heavy-duty use. 2.5 m power cable, 2 keys.

Feature:

  • Power consumption: 1100 Watt
  • Power output: 800 Watt
  • Rotational speed range, from: 800 RPM
  • Rotational speed range, to: 12000 RPM
  • Voltage, from: 230 Volt
  • Width, metric: 160 mm
  • Connection coupling [DIN]: 10
  • Length, metric: 270 mm
  • Net weight: 7.9 kg
  • Height: 180 mm

Advantage:

  • Stepless rotational speed regulation.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.
  • Restart protection in case of power failure (USP).
  • Very little noise generated.

Supplied with:

  • The drive is supplied without flexible shaft, please order separately. Hanging design, on request. Version with foot switch, on request.

Note:

  • Grinding and polishing tools with diameter ≥ 60 mm are not suitable for continuous use with the Mini-Mammoth Electronic.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart