Cut-off wheel metal circular saw T 350x2.8x25.4 mm Performance Li. SG CHOP STEEL for steel

Article no.: 4007220629154
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220629154
EAN / GTIN 4007220629154
Manufacturer number 66323570
L-Number L51160 1

Description

Description:

The PFERD product range offers cut-off wheels for chopsaws (CHOPSAW) in different versions and dimensions. Cut-off wheels for chopsaws are used for cutting solid material, profiles and pipes. The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Tool of hardness K, which cuts very easily, with a middle fabric. For aggressive cutting with minimal burr formation.

Feature:

  • Maximum operating speed, max.: 80 m/s
  • RPM, max.: 4400 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 2.8 mm
  • Dia. hole: 25.4 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 350 mm

Advantage:

  • Maximum economic efficiency due to very long tool life.
  • The fastest work progress thanks to very high cutting performance.
  • Cutting with minimal burr formation due to less lateral friction.
  • For demanding cutting work.

Application:

  • Applications: Cutting; Cutting of pipes; Cutting of profiles; Cutting of solid material
  • Drive types: CHOPSAW HD up to 3 kW; Stationary machines

Material:

  • Materials that can be worked:
    • Steel
    • Materials that can be worked: Steel

Note:

  • Use only on stationary machines with an output of up to 3 kW.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart