Overhead trolley B2 ME

Article no.: 4007220617991
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220617991
EAN / GTIN 4007220617991
Manufacturer number 85202120
L-Number L51050 1905

Description

Version:

  • Overhead trolley on castors

Description:

(1) Remote control cable FSTK 22 For extension of the removable operating console with cover plate for protection of the drive (cable length 4 m). (2) Foot switc
Matching accessories for Mammoth Electronic flexible shaft drive. Drive on castors can be used in hanging position.

Feature:

  • PFERD type: B2 ME
  • Version: Overhead trolley on castors
  • Net weight: 1.8 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart