accessory adapter pair for wheel brushes crimped wide and Composite with hole 50.8 to 32

Article no.: 4007220606605
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush adapter

Identification numbers & Classifications

Article number 4007220606605
EAN / GTIN 4007220606605
Manufacturer number 43690032
L-Number L51510 918

Description

Description:

PFERD offers various adapters for wheel brushes with holes. Suitable for wheel brushes with a brush diameter from 150 mm in the wide and composite versions.

Feature:

  • Shape: No information
  • Suitable for hole diameter [mm]: 50.8 mm
  • Suitable for: RBU, wide type ≥ dia. 150 mm, ␍RBUP, composite type ≥ dia. 150 mm
  • Dia. hole included in the set: 32,0

Advantage:

  • Brushes can be used on all tool drives as the hole diameter is adjusted to the required dimension.
  • Secure hold of the brush thanks to highly accurate fit.

Supplied with:

  • A set consists of 2 individual adapters.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart