universal aluminium oxide hook-and-loop-backed abrasive disc KSS dia. 150 A40 without extraction holes for eccentric orbital sanders

Article no.: 4007220599341
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 4007220599341
EAN / GTIN 4007220599341
Manufacturer number 45017770
L-Number L51050 821

Description

Description:

For general grinding work from coarse to fine grinding in industry and professional trades. Hook-and-loop-backed abrasive discs are suitable for fine grinding large surfaces with eccentric orbital sanders and for general use on metal, wood, plastic and paint. Without extraction holes

Feature:

  • Number, holes: 0 Stück
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 150 mm
  • Grit size: 40

Advantage:

  • High economic efficiency thanks to quick tool-changing and high grinding performance.
  • Maximum tool life through reduced clogging.

Application:

  • Applications: Cleaning; Step-by-step fine grinding; Roughening; Surface work
  • Drive types: Eccentric orbital sander

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Cast steel
    • Copper
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Brass; Bronze; Cast steel; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart