compressed-air angle grinder PWSA 4/200 HV 20,000 RPM/300 watts

Article no.: 4007220598184
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Grinder

    Identification numbers & Classifications

    Article number 4007220598184
    EAN / GTIN 4007220598184
    Manufacturer number 80700277
    L-Number L51700 31

    Description

    Description:

    The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow of the air grinder is at the back. The powerful driver has a low angle head height and is suitable for single-hand use. The air grinder has to be used with oil. Due to the lever valve, the drive has a dead man's switch. 1 m exhaust hose and 3 m air supply hose with 1/4″ male threaded connection and threaded quick coupling (STGI), 6 mm collet, 2 keys.

    Feature:

    • Operating pressure: 6.3 bar
    • Power output: 300 Watt
    • Rotational speed: 20000 RPM
    • Collet group: 5
    • Throttle type: Lever
    • Width, metric: 37 mm
    • Air consumption, at idle: 0.57 m³/min
    • Air consumption, under load: 0.42 m³/min
    • Incl. dia collet [mm]: 6 mm
    • Length, metric: 150 mm
    • Number of oil drops [min]: 3 Tropfen
    • Net weight: 0.52 kg
    • Air supply hose internal dia.: 8.5 mm
    • Exhaust direction: rear
    • Height: 69 mm

    Advantage:

    • No dust turbulence on the workpiece side.
    • Ideal for the recommended mounted tools thanks to the collet mounting.
    • The machine has a low angle head height and is well-suited for narrow work areas.
    • Good size/weight to output ratio.
    • Safe working using dead man's switch.

    Note:

    • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart