clamping flange set SFS 76 M14 for greater lateral stability with thin cut-off wheels 180/230mm

Article no.: 4007220595275
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220595275
EAN / GTIN 4007220595275
Manufacturer number 33500760
L-Number L51080 231

Description

Description:

Clamping flange set for increasing lateral stability and precise guidance, especially when using cut-off wheels from 1.6 to 2.0 mm in width with diameters of 180 and 230 mm. The set can be used with any standard angle grinder with an M14 drive spindle.

Feature:

  • PFERD type: SFS 76 M14
  • Suitable for: M 14
  • Dia. external, metric: 76 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart