Cloth-backed abrasive sheet aluminium oxide 230x280 mm BG BL A40 general for wood, paint and lacquer

Article no.: 4007220587270
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number 4007220587270
EAN / GTIN 4007220587270
Manufacturer number 45012004

Description

Description:

The blue cloth-backed variant is the low-cost alternative for normal workloads when working on painted wooden and metal surfaces. The cloth-backed abrasive sheets comply with ISO 21948. Grit size 40 is supplied in packaging units of 50 pieces.

Feature:

  • Width, metric: 230 mm
  • Abrasive: Aluminium oxide A
  • Length, metric: 280 mm
  • Grit size: 40

Advantage:

  • Good grain adhesion on sturdy cloth.
  • Good abrasive performance.
  • High tear strength with optimum quality.

Application:

  • Recommendations for use: Tear to the necessary size if required.
  • Applications: Cleaning; Step-by-step fine grinding; Roughening; Surface work
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Brass
    • Bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc
    • Materials that can be worked: Aluminium; Annealed cast iron; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart