accessory adapter pair for wheel brushes crimped wide and Composite with hole 50.8 to 25.4

Article no.: 4007220548509
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush adapter

    Identification numbers & Classifications

    Article number 4007220548509
    EAN / GTIN 4007220548509
    Manufacturer number 43690025
    L-Number L51510 831

    Description

    Description:

    PFERD offers various adapters for wheel brushes with holes. Suitable for wheel brushes with a brush diameter from 150 mm in the wide and composite versions.

    Feature:

    • Shape: No information
    • Suitable for hole diameter [mm]: 50.8 mm
    • Suitable for: RBU, wide type ≥ dia. 150 mm, ␍RBUP, composite type ≥ dia. 150 mm
    • Dia. hole included in the set: 25,4

    Advantage:

    • Brushes can be used on all tool drives as the hole diameter is adjusted to the required dimension.
    • Secure hold of the brush thanks to highly accurate fit.

    Supplied with:

    • A set consists of 2 individual adapters.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart