Belt grinder attachment arm BSVAK 9/9X305 belt length: 305 mmxWidth: 9-12 mm

Article no.: 4007220544891
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact arm

Identification numbers & Classifications

Article number 4007220544891
EAN / GTIN 4007220544891
Manufacturer number 84200316

Description

Description:

The belt grinder attachment can be pivoted on the respective drive system or handpiece and therefore allows flexible adaptation to each individual work situation. Short belt grinder attachment arm with pad for stabilisation/support and with roller size 9x9 mm for belts with a belt length of 305 mm and a belt width of 9 or 12 mm.

Feature:

  • PFERD type: BSVAK 9/9 x 305
  • Suitable belt width: 9, 12
  • Width, metric: 9 mm
  • Suitable belt width: 305
  • Net weight: 0.075 kg
  • Diam-roll, metric: 9 mm

Advantage:

  • Easy, quick belt replacement due to spring clamping.
  • Highly precise belt guidance due to adjustable belt clamping force and fixable belt arm.
  • Sturdy steel design.
  • Use of the full roller width.
  • Extremely slim fixing lugs on the facing roller.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart