sharpening file with handle knife shape 200mm cut 2 general for sharpening

Article no.: 4007220542385
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Knife file

Identification & Classification

Article number 4007220542385
Copy
EAN / GTIN 4007220542385
Copy
Manufacturer number 4007220542385
Copy
L-Number L51060 384
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Files for sharpening different types of knives and scissors, but also suitable for sharpening spades, hacks, axes and similar tools. Triangular file with knife profile, tanged. Cut on two sides and the narrow edge. Shape G according to DIN 7262. Single cut for general sharpening tasks. Files are supplied in point-of-sale packaging with ergonomic file handle.

Feature:

  • PFERD type: 1272
  • Width, metric: 20 mm
  • Cut: 2
  • Height: 1.5 mm
  • Length, metric: 200 mm
  • Height: 6.4 mm
  • Incl. handle: FH 4/1

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart