hobby file with handle hand 200mm cross cut 1/single cut 2 for general use

Article no.: 4007220542293
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 4007220542293
    EAN / GTIN 4007220542293
    Manufacturer number 11273207
    L-Number L51130 107

    Description

    Description:

    PFERD special files are tools that are optimized for specific uses, e.g. for processing soft metals or thermosetting plastics, for deburring parts turned on a lathe or for sharpening cutting tools. Rectangular file with different cuts on three sides. Version with tang and ergonomic file handle. Cross cut 1 on front side for roughing, single cut 2 on back side and edge for sharpening. Combination of cross cut for coarse roughing and machining on one side and a single cut on the other side for sharpening cutting tools. Files are supplied in point-of-sale packaging with ergonomic file handle.

    Feature:

    • PFERD type: 1212
    • Width, metric: 25 mm
    • Cut: Cross cut 1 / single cut 2
    • Length, metric: 200 mm
    • Height: 4.5 mm
    • Incl. handle: FH 4/1

    Advantage:

    • For roughing and sharpening using the same tool.
    • Versatile.

    Application:

    • Applications: Deburring; Finishing; Sharpening; Surface work; Working on edges
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Aluminium
      • Cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Materials that can be worked: Aluminium; Cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart