Wood rasp with handle half-round pointed 250 mm cut 2 general for roughing and finishing

Article no.: 4007220542217
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wood rasp

    Identification numbers & Classifications

    Article number 4007220542217
    EAN / GTIN 4007220542217
    Manufacturer number 11233257
    L-Number L51060 284

    Description

    Description:

    PFERD quality rasps which are particularly suited to coarse stock removal on wood. Half-round file, tapered with rasp cut on two sides. Shape C according to DIN 7263. Tanged version. Rasp cut for general rasping work. Files are supplied in point-of-sale packaging with ergonomic file handle.

    Feature:

    • PFERD type: 1552
    • Width, metric: 25 mm
    • Cut: 2
    • Length, metric: 250 mm
    • Height: 8.5 mm
    • Incl. handle: FH 4/1

    Advantage:

    • High stock removal rate.
    • Good chip removal.

    Application:

    • Applications: Chamfering; Deburring; Rounding; Surface work; Working on edges (chamfering, rounding)
    • Drive types: Manual application

    Material:

    • Materials that can be worked:
      • Wood
      • Materials that can be worked: Wood

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart