Wood rasp with handle hand 250 mm cut 2 general for roughing and finishing

Article no.: 4007220542132
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wood rasp

Identification & Classification

Article number 4007220542132
EAN / GTIN 4007220542132
Manufacturer number 11231257
L-Number L51060 490
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

PFERD quality rasps which are particularly suited to coarse stock removal on wood. Rectangular file with cut on three sides, flat sides with rasp cut, one edge with file cut, one edge uncut. Shape A according to DIN 7263. Tanged version. Rasp cut for general rasping work. Files are supplied in point-of-sale packaging with ergonomic file handle.

Feature:

  • PFERD type: 1512
  • Width, metric: 25 mm
  • Cut: 2
  • Length, metric: 250 mm
  • Height: 7.5 mm
  • Incl. handle: FH 4/1

Advantage:

  • High stock removal rate.
  • Good chip removal.

Application:

  • Applications: Chamfering; Deburring; Rounding; Surface work; Working on edges (chamfering, rounding)
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Wood
    • Materials that can be worked: Wood

Services & product advisors

Direct purchase
To shopping cart