Description:
The PFERD product range offers cut-off wheels for chopsaws (CHOPSAW) in different versions and dimensions. Cut-off wheels for chopsaws are used for cutting solid material, profiles and pipes. The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Tool of hardness L, which cuts easily, with two outer fabrics. For cutting work that requires high stability. Tool of hardness L, which cuts easily, with two outer fabrics. For cutting work that requires high stability.
Feature:
- Maximum operating speed, max.: 80 m/s
- RPM, max.: 3800 RPM
- Shape: EHT / 41 / T1
- Width, metric: 4 mm
- Dia. hole: 25.4 mm
- Abrasive: Silicon carbide SiC/C
- Dia. external, metric: 400 mm
Advantage:
- High lateral stability thanks to reinforcing outer fabric.
- Maximum economic efficiency due to very long tool life.
- For demanding cutting work.
Application:
- Applications: Cutting; Cutting of pipes; Cutting of profiles; Cutting of solid material
- Drive types: CHOPSAW HD; Stationary machines
Material:
- Materials that can be worked:
- Aluminium
- Cast iron
- Plastics
- Soft non-ferrous metal
- Steel
- Stone
- Materials that can be worked: Aluminium; Cast iron; Plastics; Soft non-ferrous metal; Steel; Stone