cut-off wheel cut-off grinder EHT 350x4.5x20mm SG STONE for stone (100 m/s)

Article no.: 4007220540145
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220540145
EAN / GTIN 4007220540145
Manufacturer number 61629520
L-Number L51080 174

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. PFERD offers cut-off wheels for petrol cutters and electric cut-off grinders in a variety of designs and dimensions. The robust cut-off wheels are suited to cutting steel, stone, concrete, cast iron and other materials. Cut-off wheel for use on petrol cutters and cut-off grinders with high cutting performance and maximum tool life.

Feature:

  • Maximum operating speed, max.: 100 m/s
  • RPM, max.: 5500 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 4.5 mm
  • Dia. hole: 20 mm
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 350 mm

Advantage:

  • Fast work progress thanks to good cutting performance.
  • Maximum economic efficiency due to maximum tool life.

Application:

  • Applications: Cutting
  • Drive types: Electric angle grinder; Petrol cutter

Material:

  • Materials that can be worked:
    • Aluminium
    • Asphalt
    • Cast iron
    • Other non-ferrous metals
    • Stone
    • Concrete
    • Materials that can be worked: Aluminium; Asphalt; Cast iron; Other non-ferrous metals; Stone; Concrete

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart