Rail cut-off wheel T 400x4.2x25.4 mm Performance Line SG RAIL for railway rails

Article no.: 4007220539743
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220539743
EAN / GTIN 4007220539743
Manufacturer number 66324163
L-Number L51160 30

Description

Description:

The PFERD product range offers rail cut-off wheels (RAIL) in different dimensions. Rail cut-off wheels are used for fast and economical cutting of rails. The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Tool of hardness Q for fast and economic cutting of rails.

Feature:

  • Maximum operating speed, max.: 100 m/s
  • RPM, max.: 4800 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 4.2 mm
  • Dia. hole: 25.4 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 400 mm

Advantage:

  • The fastest work progress thanks to aggressive abrasive.
  • Safe cutting work thanks to the highest possible cutting quality.
  • High economic efficiency due to optimal tool life.

Application:

  • Applications: Cutting; Cutting of rails; Cutting of solid material
  • Drive types: Electric angle grinder; Petrol cutter; RAIL cutting machine; Stationary machines

Material:

  • Materials that can be worked:
    • Steel
    • Materials that can be worked: Steel

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart