Rail cut-off wheel T 350x3.8x22.23 mm Performance Line SG RAIL for railway rails

Article no.: 4007220539729
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 141.70 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 4007220539729
Copy
EAN / GTIN 4007220539729
Copy
Manufacturer number 4007220539729
Copy
L-Number L51160 10
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The PFERD product range offers rail cut-off wheels (RAIL) in different dimensions. Rail cut-off wheels are used for fast and economical cutting of rails. The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Tool of hardness Q for fast and economic cutting of rails.

Feature:

  • Maximum operating speed, max.: 100 m/s
  • RPM, max.: 5500 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 3.8 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 350 mm

Advantage:

  • The fastest work progress thanks to aggressive abrasive.
  • Safe cutting work thanks to the highest possible cutting quality.
  • High economic efficiency due to optimal tool life.

Application:

  • Applications: Cutting; Cutting of rails; Cutting of solid material
  • Drive types: Electric angle grinder; Petrol cutter; RAIL cutting machine; Stationary machines

Material:

  • Materials that can be worked:
    • Steel
    • Materials that can be worked: Steel

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart