Cut-off wheel EHT 180x2.9x22.23 mm flat Performance Line SG ALU for aluminium

Article no.: 4007220538487
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 4007220538487
    EAN / GTIN 4007220538487
    Manufacturer number 61326323

    Description

    Description:

    The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Cut-off wheel for aluminium and other non-ferrous metals with high cutting performance and maximum tool life.

    Feature:

    • RPM, max.: 8500 RPM
    • Shape: EHT / 41 / T1
    • Width, metric: 2.9 mm
    • Dia. hole: 22.23 mm
    • Abrasive: AC
    • Dia. external, metric: 180 mm

    Advantage:

    • Special abrasive mixture and bond technology prevent the cut-off wheel clogging up, even on soft, tough aluminium.
    • Fast work progress thanks to good cutting performance.
    • Maximum economic efficiency due to maximum tool life.
    • Does not contain any fillers that could leave undesirable residues on the workpiece. The surface can therefore be welded immediately.

    Application:

    • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
    • Drive types: Angle grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Other non-ferrous metals
      • Materials that can be worked: Aluminium; Other non-ferrous metals

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart