air-powered straight grinder PG 8/160 HV 16,000 RPM/600 watts

Article no.: 4007220536339
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Straight die grinder

    Identification numbers & Classifications

    Article number 4007220536339
    EAN / GTIN 4007220536339
    Manufacturer number 80107041
    L-Number L51700 18

    Description

    Description:

    The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow is at the front. The drive with integrated centrifugal governor stands out in particular thanks to its ease of use. Due to the lever valve, the drive has a dead man's switch. The air grinder has to be used with oil.

    Feature:

    • Operating pressure: 6.3 bar
    • Power output: 600 Watt
    • Rotational speed: 16000 RPM
    • Collet group: 7
    • Throttle type: Lever
    • Width, metric: 46 mm
    • Air consumption, at idle: 0.34 m³/min
    • Air consumption, under load: 0.85 m³/min
    • Incl. dia collet [mm]: 6 mm
    • Length, metric: 184 mm
    • Number of oil drops [min]: 5 Tropfen
    • Net weight: 0.95 kg
    • Air supply hose internal dia.: 8.5 mm
    • Exhaust direction: front
    • Height: 46 mm

    Advantage:

    • As the exhaust air flow is directed forwards, it blows the removed substance away in this direction during application.
    • Ideal for the recommended mounted tools thanks to the collet mounting.
    • Its integrated centrifugal governor enables a constant rotational speed to be maintained during use.
    • Safe working using dead man's switch.
    • Easy to guide on medium power.

    Note:

    • The drive must be operated with the specified number of oil droplets in order to prevent premature malfunctioning.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart