diamond sabre saw blade 100mm D357 (medium) cut-outs in container construction of GRP/CRP

Article no.: 4007220535967
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jigsaw blade

Identification numbers & Classifications

Article number 4007220535967
EAN / GTIN 4007220535967
Manufacturer number 15600791
L-Number L51220 12

Description

Description:

Diamond sabre saw blades are exceptionally well-suited to work on fibre-reinforced plastics (GRP/CRP), e.g. for making cut-outs in container construction or for cutting prefabricated slabs. They are characterized, in particular, by their flexible cutting lines for producing a wide range of geometries and by their long tool life. Suitable for all Bosch-socket sabre saws.

Feature:

  • Width, metric: 2 mm
  • Grit size: D 357
  • Length, coating: 75 mm
  • Length, total: 100 mm

Application:

  • Applications: Cutting; Cutting out holes
  • Drive types: Manual filing tool; Sabre saw

Material:

  • Materials that can be worked:
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Materials that can be worked: Fibre-reinforced thermosetting plastics (GRP, CRP)

Supplied with:

  • Customer-specific tool solutions are available on request.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart