Ergonomic file handle FH3 110 mm for file length 100-150 mm, chain saw files dia. 4.8-7.9 mm (100)

Article no.: 4007220535745
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Booklet

Identification numbers & Classifications

Article number 4007220535745
EAN / GTIN 4007220535745
Manufacturer number 12617230
L-Number L51060 178

Description

Description:

The PFERD product range includes file handles in different versions and dimensions. From wooden handles for chain saw files to ergonomic file handles for machinist's files, sharpening files or rasps, to quick-mounting handles for needle files or precision files, PFERD offers handles for a wide variety of files. Ergonomic file handle for comfortable and safe working.

Feature:

  • PFERD type: FH 3
  • Suitable for length [mm]: 100, 125, 150 mm
  • Suitable for: all tangs
  • Length, total: 110 mm

Advantage:

  • Protects hands against sharp edges and corners.
  • Ergonomic shape with optimized handle.
  • Files do not roll away.
  • Soft plastic on the outside with a hard, stable inner part.
  • Without plasticizer.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart