CBN grinding disc resinoid 11V9 PH 100mm B151 (medium) dry grinding

Article no.: 4007220535646
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 4007220535646
EAN / GTIN 4007220535646
Manufacturer number 68661032
L-Number L51220 37

Description

Version:

  • PH 4.2

Description:

Resinoid-bonded CBN grinding discs are often used for grinding tungsten carbide or HSS tools, as well as for other production grinding processes. They are used in both wet and dry grinding. High-performance bond for cool dry grinding at low infeed rates. Only for 11V9 and 12V9 up to diameter 150 mm.

Feature:

  • Shape: 11V9
  • Version: PH 4.2
  • Width, coating: 10 mm
  • Dia. hole: 20 mm
  • Dia. external, metric: 100 mm
  • Grit size: B 151
  • Height, coating: 2 mm

Advantage:

  • The characteristics of the resinoid bond can be optimally adjusted to the application.
  • Easy to dress.

Application:

  • Recommendations for use: A larger diameter D allows greater economic efficiency thanks to the improved thermal and kinematic conditions. Always select a coating width, W or U, that is narrower than the workpiece to be ground. If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear and the risk of thermal damage to the workpiece. Bonds that are designed for dry grinding may, in exceptional circumstances, also be used for wet grinding. A larger abrasive coating thickness, X, affects the material cost for CBN and the bond. It has only little influence on production costs, however. A greater abrasive coating thickness, X, is therefore generally more economical.
  • Applications: Finishing; Sharpening; Working on edges
  • Drive types: Tool machine

Material:

  • Materials that can be worked:
    • Case-hardened steels
    • Steel materials with a hardness > 54 HRC
    • Tool steels
    • Materials that can be worked: Case-hardened steels; Steel materials with a hardness > 54 HRC; Tool steels

Supplied with:

  • Customer-specific tool solutions are available on request.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart